This product requires certification to purchase.

20 in. Cast Iron Meter Box Cover with Lock

Vestal Manufacturing

20 in. Cast Iron Meter Box Cover with Lock

  • Fast #
  • Part #V32262
  • Item #3027707
  • Manufacturer Part #32-262
5 out of 5 Customer Rating
Brand image
Vestal Manufacturing

20 in. Cast Iron Meter Box Cover with Lock

  • Fast #
  • Part #V32262
  • Item #3027707
  • Manufacturer Part #32-262
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Sizes - 15", 18", 20", and 21". Larger pit sizes of 24", 30", and 36" can be reached with the use of a Vestal expanda ring
  • Ring types - recessed, non-recessed, double ring, spiked, and flat
  • Cover types - solid, touch read (TR), two touch read (2TR), recessed touch read (RTR), two recessed touch read (2RTR), itron touch read, extra heavy, and non-locking
  • Lettering - standard covers are marked "water meter". Covers marked "sewer cleanout" are also available. Special logos and/or lettering are available with additional charges
  • Locking - covers feature a rotating "worm" type lock. Pentagon bolts are available in small size (SN/small nut) or large size (LN/large nut)
  • Requires Certification

Documents


Specifications

Material:
Cast Iron
Product Type:
Locking, Meter Box Lid
Weight:
33 lb
Width:
20 in