This product requires certification to purchase.

20 in. Cast Iron Ring and Cover Meter Box

Vestal Manufacturing

20 in. Cast Iron Ring and Cover Meter Box

  • Fast #
  • Part #V32272
  • Item #4205891
  • Manufacturer Part #32-272
5 out of 5 Customer Rating
Brand image
Vestal Manufacturing

20 in. Cast Iron Ring and Cover Meter Box

  • Fast #
  • Part #V32272
  • Item #4205891
  • Manufacturer Part #32-272
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tile size 20 in
  • Bolt size 27/32 in
  • Lid size 15 in
  • Touch Read
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48
Material:
Cast Iron
Product Type:
Ring, Cover, Recessed, Locking
Weight:
50 lb
Width:
20 in