20 in. Ring and Cover Meter Box
20 in. Ring and Cover Meter Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lid size 15 in
- Bolt size 27/32 in
Documents
Specifications
- ASTM:
- ASTM A-48
- Material:
- Cast Iron
- Product Type:
- Ring, Cover, Recessed, Locking
- Weight:
- 50 lb
- Width:
- 20 in