This product requires certification to purchase.

24 in. Cast Iron Expansion Ring

Vestal Manufacturing

24 in. Cast Iron Expansion Ring

  • Fast #
  • Part #V32043
  • Item #1894681
  • Manufacturer Part #32-043
4.4 out of 5 Customer Rating
Brand image
Vestal Manufacturing

24 in. Cast Iron Expansion Ring

  • Fast #
  • Part #V32043
  • Item #1894681
  • Manufacturer Part #32-043
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tile size 24 in
  • Lid Size 18 in
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48
Diameter:
26-1/2 in
Material:
Cast Iron
Weight:
24 lb
Width:
24 in