This product requires certification to purchase.

Poker Control for Vestal 54 - 72 in. Fireplace Damper

Vestal Manufacturing

Poker Control for Vestal 54 - 72 in. Fireplace Damper

  • Fast #
  • Part #V15004
  • Item #1894860
  • Manufacturer Part #15-004
3.3 out of 5 Customer Rating
Brand image
Vestal Manufacturing

Poker Control for Vestal 54 - 72 in. Fireplace Damper

  • Fast #
  • Part #V15004
  • Item #1894860
  • Manufacturer Part #15-004
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement rotary control for 24" - 54" Cast Iron dampers
  • Interchangeable with P-3 poker control
  • Excellent shear/tension values.
  • Installs with power tools using standard ANSI bits.
  • Installs through fixture.
  • Removable.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Vestal 54 in - 72 in Fireplace Damper