This product requires certification to purchase.

55 gal Drum Dolly with 2000 lb. Capacity

Vestil Manufacturing

55 gal Drum Dolly with 2000 lb. Capacity

  • Fast #
  • Part #VOCTO55CI
  • Item #8254629
  • Manufacturer Part #OCTO-55-CI
3.3 out of 5 Customer Rating
Brand image
Vestil Manufacturing

55 gal Drum Dolly with 2000 lb. Capacity

  • Fast #
  • Part #VOCTO55CI
  • Item #8254629
  • Manufacturer Part #OCTO-55-CI
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Transport 55-gallon drums weighing up to 2,000 pounds easily
  • Rolls on (8) 4" x 1¼" cast iron swivel casters for maximum stability
  • Some assembly required
  • Requires Certification

Specifications

Color Finish Name:
Blue
Height:
7-7/8 in
Length:
27-1/16 in
Material:
Cast Iron
Platform Type:
Dolly
UPC:
094705658475
Weight:
40 lb
Wheel Size:
24-1/2 in x 1-1/2 in
Work Load Limit:
2000 lb