55 gal Heavy Duty Drum Dolly
55 gal Heavy Duty Drum Dolly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Transport 55-gallon drums weighing up to 2,000 pounds easily
- Rolls on (8) 4" x 1¼" cast iron swivel casters for maximum stability
Specifications
- Color Finish Name:
- Blue
- Material:
- Cast Iron
- Tool Type:
- Heavy Duty
- Work Load Limit:
- 55