6 ft. Steel and Wood Pry Bar
PLB-Series 6 ft. Steel and Wood Pry Bar
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pry lever bar design provides personal with the needed leverage
- Thick steel nose plate with beveled edge allows user to easily get under loads
- Poly-on-steel wheels offer a strong durable base
- Bar length gives user the ergonomic edge to avoid injury
Specifications
- Collection:
- PLB-Series
- Color Finish Name:
- Brown
- Length:
- 6 ft
- Material:
- Steel, Wood
- Number of Tools Included:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Tool Type:
- Pry Bar
- Weight:
- 33 lb