2 hp 208/230/240V Motor Drive
2 hp 208/230/240V Motor Drive
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 7.5
- Horsepower:
- 2 hp
- Length:
- 13-7/10 in
- OEM Part:
- Yes
- Origin:
- Domestic
- Product Type:
- Motor Drive
- UL Listed:
- No
- Volts:
- 208/230/240V
- Weight:
- 20 lb