This product requires certification to purchase.

*CVR* 20X14 CONC W50 AGS STL OR 050

Victaulic

*CVR* 20X14 CONC W50 AGS STL OR 050

  • Fast #
  • Part #VDOMWH71050P00-NR
  • Item #5176514
  • Manufacturer Part #WH71050P00
5 out of 5 Customer Rating
Brand image
Victaulic

*CVR* 20X14 CONC W50 AGS STL OR 050

  • Fast #
  • Part #VDOMWH71050P00-NR
  • Item #5176514
  • Manufacturer Part #WH71050P00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sizes from 14 - 60"; DN350 - DN1500
  • Requires Certification

Specifications

Coating:
Painted
Fitting Type:
Concentric Reducer, Reducer
Material:
Carbon Steel
Weight:
164 lb