*CVR* 24X18 CONC W50 AGS STL GLYC
*CVR* 24X18 CONC W50 AGS STL GLYC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sizes from 14 - 60"; DN350 - DN1500
Specifications
- Coating:
- Galvanized
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Carbon Steel
- Weight:
- 200 lb