This product requires certification to purchase.

*CVR* 3 CAP 60 1 TAP ORG 88.9MM 060

Victaulic

*CVR* 3 CAP 60 1 TAP ORG 88.9MM 060

  • Fast #
  • Part #VDOMFC38060P0C
  • Item #5174080
  • Manufacturer Part #FC38060P0C
4.2 out of 5 Customer Rating
Brand image
Victaulic

*CVR* 3 CAP 60 1 TAP ORG 88.9MM 060

  • Fast #
  • Part #VDOMFC38060P0C
  • Item #5174080
  • Manufacturer Part #FC38060P0C
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Victaulic No.60 Cap - 3"
  • Requires Certification

Specifications

Coating:
Painted
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cap
Material:
Metal