This product requires certification to purchase.

*CVR* 5 COUP 89 T GLV 114.3MM 089

Victaulic

*CVR* 5 COUP 89 T GLV 114.3MM 089

  • Fast #
  • Part #VDOML050089GT0-NR
  • Item #5175773
  • Manufacturer Part #L050089GT0
5 out of 5 Customer Rating
Brand image
Victaulic

*CVR* 5 COUP 89 T GLV 114.3MM 089

  • Fast #
  • Part #VDOML050089GT0-NR
  • Item #5175773
  • Manufacturer Part #L050089GT0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
  • Requires Certification

Specifications

Coating:
Galvanized
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Weight:
10 lb