*CVR* 920 8X2 MEC-CSS 920 E GALV FE
*CVR* 920 8X2 MEC-CSS 920 E GALV FE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides a direct branch connection at any location where a hole can be cut in the pipe
Specifications
- Coating:
- Galvanized
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 8 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Carbon Steel
- Weight:
- 11.60 lb