020 VG 5 CG F/SS W/YOKE
020 VG 5 CG F/SS W/YOKE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for manual or power cut grooving
Specifications
- Material:
- Carbon Steel, Stainless Steel, Aluminum, Ductile Iron, Plastic
- Tool Type:
- Groover
- UPC:
- 688304099946
- Weight:
- 25 lb