029 3 X 3 X 3 4 RD Tee 29T SWS OR
029 3 X 3 X 3 4 RD Tee 29T SWS OR
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- Coating:
- Painted
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel
- Product Type:
- Tee
- Type:
- VDOMFC60029P00-NR
- Weight:
- 5.65 lb