070 3 GSK HP-70ES HMT ENDSEAL
070 3 GSK HP-70ES HMT ENDSEAL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Victaulic Style HP70 EndSeal" Gasket - Nitrile
Specifications
- Material:
- Rubber
- Material Type:
- Nitrile
- UPC:
- 688304472305
- Weight:
- 0.18 lb