This product requires certification to purchase.

1/2 24 VDC Repair COIL KIT 753

Victaulic

1/2 24 VDC Repair COIL KIT 753

  • Fast #
  • Part #VDOMS004753008-NR
  • Item #4926420
  • Manufacturer Part #S004753008
3.4 out of 5 Customer Rating
Brand image
Victaulic

1/2 24 VDC Repair COIL KIT 753

  • Fast #
  • Part #VDOMS004753008-NR
  • Item #4926420
  • Manufacturer Part #S004753008
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Designed for use with Victaulic® FireLock deluge and preaction devices that use electric actuation
  • Uses a ½" / 15 mm NPT connection, wired for 24 VDC
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Specifications

Product Type:
Repair Kit
Type:
VDOMS004753008-NR
Weight:
1