1/2 in. NPT Air Manifold Assembly
1/2 in. NPT Air Manifold Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available bare, pretrimmed, as a Vic-Quick riser or in a Series 745 FireLock™ Fire-Pac cabinet
- Sizes from 1½ – 8" / 40 – 200 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
Documents
Specifications
- Brand Model Compatibility:
- Series 768 and Series769
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Product Type:
- Air Manifold Assembly
- UL Listed:
- No
- UPC:
- 688304947230