This product requires certification to purchase.

1 1/2 cpl 75 fs-t glv 48.3mm

Victaulic

1 1/2 cpl 75 fs-t glv 48.3mm

  • Fast #
  • Part #VL014075GT1-NR
  • Item #3037886
  • Manufacturer Part #L014075GT1
5 out of 5 Customer Rating
Brand image
Victaulic

1 1/2 cpl 75 fs-t glv 48.3mm

  • Fast #
  • Part #VL014075GT1-NR
  • Item #3037886
  • Manufacturer Part #L014075GT1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lightweight coupling for moderate pressures
  • Requires Certification

Specifications

Coating:
Galvanized
Material:
Ductile Iron, Plastic
Material Type:
PVC, CPVC
UPC:
688304949975
Weight:
1.60 lb