1-1/2 in. Grooved x Threaded 304 Stainless Steel Adapter
1-1/2 in. Grooved x Threaded 304 Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Original grooved system (OGS) ends eliminate pipe end preparation for the stainless steel fittings
- Available in ANSI schedule 10S or schedule 40S, Type 304L or 316L
- Sizes from 3/4 - 12? | DN20 - DN300
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-240, ASTM A-240M, ASTM A-312, ASTM A-312M
- Coating:
- Stainless Steel
- End Connection 1:
- Grooved
- End Connection 2:
- Threaded
- End Connections:
- Grooved x Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter, Straight
- Length:
- 4 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, HNBR
- NSF Certified:
- Yes
- UPC:
- 883481274845
- Weight:
- 0.90 lb