This product requires certification to purchase.

1-1/4 Galvanized Grooved 11-1/4 Elbow 13

Victaulic

1-1/4 Galvanized Grooved 11-1/4 Elbow 13

  • Fast #
  • Part #VF012013G0C-NR
  • Item #429245
  • Manufacturer Part #F012013G0C
5 out of 5 Customer Rating
Brand image
Victaulic

1-1/4 Galvanized Grooved 11-1/4 Elbow 13

  • Fast #
  • Part #VF012013G0C-NR
  • Item #429245
  • Manufacturer Part #F012013G0C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

Coating:
Galvanized
Elbow Degree:
11-1/4°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Material:
Ductile Iron
UPC:
688304439308