This product requires certification to purchase.

1-1/4 X 3 Black Grooved X Thread Nipple 40

Victaulic

1-1/4 X 3 Black Grooved X Thread Nipple 40

  • Fast #
  • Part #VFJ96040U00-NR
  • Item #429486
  • Manufacturer Part #FJ96040U00
3.2 out of 5 Customer Rating
Brand image
Victaulic

1-1/4 X 3 Black Grooved X Thread Nipple 40

  • Fast #
  • Part #VFJ96040U00-NR
  • Item #429486
  • Manufacturer Part #FJ96040U00
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
Grooved
End Connection 2:
Threaded
End Connections:
Grooved x Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Length:
3 in
Material:
Ductile Iron
UPC:
688304125348