1/2 in. NPT Adjustable 2-Piece Escutcheon Sprinkler in Chrome
This product has been replaced by
Manufacturer Part #SE0100052B
1/2 in. NPT Adjustable 2-Piece Escutcheon Sprinkler in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Commercial light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 pendent standard response 3/4?
- 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar wrench: V34
Specifications
- Application:
- Fire Sprinkler
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 2-7/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Cold Rolled Steel
- Product Type:
- Recessed Fire Sprinkler Escutcheon
- UL Listed:
- No
- UPC:
- 688304284731