1 in. Standard Grade T Gasket Only
1 in. Standard Grade T Gasket Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes from ¾ – 24" / DN20 –DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- Cross-ribbed, two piece housing construction
- For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- Application:
- Waterworks
- Diameter - Inside 1:
- 1 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber, Carbon Steel
- Material Type:
- Nitrile
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Product Type:
- Seal Gasket
- Type:
- VG010077LT0-NR
- UL Listed:
- Yes
- Weight:
- 0.05 lb