10 Cap 60-C Ductile Iron T37-77 I/O
10 Cap 60-C Ductile Iron T37-77 I/O
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- AWWA size fittings are supplied with rigid radius grooves in accordance with AWWA C-606
- Fittings conform to AWWA C-110 for center-to-end dimensions and AWWA C-153 or AWWA C-110 for wall thicknesses
- Connects pipe, provides change in direction, and adapts sizes or components
Specifications
- ANSI:
- ANSI A21.10
- ASTM:
- ASTM A-536
- Coating:
- Painted
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 10
- Fitting Sizes:
- 10 in
- Fitting Type:
- Cap
- ISO:
- ISO 9001
- Material:
- Ductile Iron
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Type:
- VA100060PD0
- UL Listed:
- Yes
- UPC:
- 688304004926