10 Galvanized Coupling With E GKST F/SS Pipe 89
10 Galvanized Coupling With E GKST F/SS Pipe 89
Product Details
Product Details
- Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
- Galvanized coated ductile iron coupling
- Sizes from 2 – 12"
- Pressures up to 1200 psi / 8274 kPa / 83 bar
- For the duplex stainless steel coupling, download publication 17.33 for Style 489DX
Specifications
- Coating:
- Galvanized
- Fitting Size 1:
- 10
- Fitting Size 2:
- 10
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling, Straight
- Material:
- Stainless Steel
- Type:
- VDOML100089GE0
- Weight:
- 34.70