10 Galvanized Grooved Coupling With Forged Steel E G 77
10 Galvanized Grooved Coupling With Forged Steel E G 77
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cross-ribbed, two piece housing construction
- Sizes from ¾ – 24" / DN20 –DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- Weight:
- 32 lb