10 Galvanized Grooved RIGID Coupling 70
10 Galvanized Grooved RIGID Coupling 70
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in LA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in LA
Product Details
Product Details
- Heavy housing for high pressure service
- Sizes from 2 – 16" / DN50 –DN400
- Pressures up to 1000 psi / 6895 kPa / 69 bar
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Material:
- Ductile Iron
- Type:
- VDOML100070GE0-NR
- Weight:
- 33.65