This product requires certification to purchase.

10 Painted Plain End Coupling With E Gasket 99

Victaulic

10 Painted Plain End Coupling With E Gasket 99

  • Fast #
  • Part #VDOML100099PE0-NR
  • Item #5174790
  • Manufacturer Part #L100099PE0
4 out of 5 Customer Rating
Brand image
Victaulic

10 Painted Plain End Coupling With E Gasket 99

  • Fast #
  • Part #VDOML100099PE0-NR
  • Item #5174790
  • Manufacturer Part #L100099PE0
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Grips to provide a strong component for joining plain and beveled end pipe and fittings
  • Not designed for use with plastic pipe
  • Sizes from 1 – 18" / DN25 –DN450
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Coating:
Painted
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight, Coupling
Material:
Carbon Steel