10 X 10 X 6 Galvanized Grooved Tee Wye 32
10 X 10 X 6 Galvanized Grooved Tee Wye 32
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 10 in x 10 in x 6 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- UPC:
- 688304044106
- Weight:
- 133.10 lb