This product requires certification to purchase.

110 2 45 LR Elbow 110 3D BEND C

Victaulic

110 2 45 LR Elbow 110 3D BEND C

  • Fast #
  • Part #VF020110P3C-NR
  • Item #2378217
  • Manufacturer Part #F020110P3C
3.7 out of 5 Customer Rating
Brand image
Victaulic

110 2 45 LR Elbow 110 3D BEND C

  • Fast #
  • Part #VF020110P3C-NR
  • Item #2378217
  • Manufacturer Part #F020110P3C
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

Coating:
Painted
Material:
Carbon Steel
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UPC:
688304133206