112117501 - 175 11.2K 3MM BRS ECOH UPR SPR
112117501 - 175 11.2K 3MM BRS ECOH UPR SPR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extended Coverage
Specifications
- Coating:
- Brass, Chrome, Painted
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- K-Factor:
- 11.2
- Pressure - Maximum:
- 175 psi
- Product Type:
- Fire Sprinkler
- UPC:
- 883481969239