12 89 E Galvanized RIGID Coupling
12 89 E Galvanized RIGID Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
- Galvanized coated ductile iron coupling
- Sizes from 2 – 12"
- Pressures up to 1200 psi / 8274 kPa / 83 bar
- For the duplex stainless steel coupling, download publication 17.33 for Style 489DX
Specifications
- Coating:
- Galvanized
- Material:
- Stainless Steel
- UPC:
- 688304670695
- Weight:
- 41.20 lb