This product requires certification to purchase.

1/2 in. NPT Aluminum and Stainless Steel Assembly, Restrictor and Strainer

Victaulic

1/2 in. NPT Aluminum and Stainless Steel Assembly, Restrictor and Strainer

  • Fast #
  • Part #VS004760C01-NR
  • Item #3037627
  • Manufacturer Part #S004760C01
4.5 out of 5 Customer Rating
Brand image
Victaulic

1/2 in. NPT Aluminum and Stainless Steel Assembly, Restrictor and Strainer

  • Fast #
  • Part #VS004760C01-NR
  • Item #3037627
  • Manufacturer Part #S004760C01
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mechanical, water-powered device signaling the flow of water in an automatic sprinkler system
  • For wall thicknesses 2 – 13 in/51 – 330 mm
  • Red enamel is standard finish for the gong shell
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Material:
Aluminum, Stainless Steel
Product Type:
Assembly, Restrictor, Strainer
UL Listed:
Yes
UPC:
688304836688
Weight:
1.88 lb