12 in. Nitrile Gasket
12 in. Nitrile Gasket
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Victaulic gasket for style 77 coupling - nitrile
- Cross-ribbed, two piece housing construction
- Sizes from 3/4 - 24", DN20 - DN600
- Pressures up to 1000 psi, 6895 kPa, 69 bar
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Application:
- Carbon Steel Pipe, Stainless Steel Pipe
- Brand Model Compatibility:
- Style 77
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 12 in
- FM Approved:
- Yes
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Nitrile
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Temperature Range:
- -20 to 180 Deg F
- UL Listed:
- Yes
- UPC:
- 688304466427
- Weight:
- 1.10 lb