12 LAT Wye 30-C CDI T37-77 I/O Import
12 LAT Wye 30-C CDI T37-77 I/O Import
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Optional coatings include galvanized, organic zinc primer and bituminous
- Regional availability, contact Victaulic for details
Specifications
- Ductile Iron Class:
- C110
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 12
- Fitting Size 2:
- 12
- Fitting Sizes:
- 12 in
- Material:
- Ductile Iron
- Type:
- VA120030PF0
- UPC:
- 688304242311