This product requires certification to purchase.

12 VENTURI Check Valve & FLOW Kit 779

Victaulic

12 VENTURI Check Valve & FLOW Kit 779

  • Fast #
  • Part #VDOMV120779PE0-NR
  • Item #5174749
  • Manufacturer Part #V120779PE0
4.4 out of 5 Customer Rating
Brand image
Victaulic

12 VENTURI Check Valve & FLOW Kit 779

  • Fast #
  • Part #VDOMV120779PE0-NR
  • Item #5174749
  • Manufacturer Part #V120779PE0
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Check valve with available flow measuring kit and venturi-like taps provide accurate measurement
  • Sizes from 4 – 12" / DN100 –DN300
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Specifications

Coating:
Painted
Material:
Carbon Steel
Valve Body Material:
Carbon Steel
Valve Type:
Check Valve
Weight:
190 lb