12 x 2-13/100 in. Grooved x Flanged 720 psi Painted Ductile Iron Flange Adapter with EPDM Gasket
12 x 2-13/100 in. Grooved x Flanged 720 psi Painted Ductile Iron Flange Adapter with EPDM Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- ANSI Class 300 flanges
- Sizes from 2 – 12" / DN50 –DN300
- Pressures up to 720 psi / 4964 kPa / 50 bar
- For coating options, download product submittal
- Not available in Europe
Documents
Specifications
- Coating:
- Painted
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Adapter, Straight
- Length:
- 2-13/100 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - Maximum:
- 720 psi
- UL Listed:
- No