12x12x6 rd tee 29t sws glv
12x12x6 rd tee 29t sws glv
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
Specifications
- Coating:
- Galvanized
- Fitting Size 1:
- 12
- Fitting Size 2:
- 12
- Fitting Size 3:
- 6
- Fitting Sizes:
- 12 in x 12 in x 6 in
- Fitting Type:
- Reducing, Tee
- Material:
- Carbon Steel
- Type:
- VFG58029G00-NR
- UPC:
- 688304955594