This product requires certification to purchase.

14 75 77 78 Grade L Gasket ONLY 77

Victaulic

14 75 77 78 Grade L Gasket ONLY 77

  • Fast #
  • Part #VDOMG1400770L0-NR
  • Item #5173740
  • Manufacturer Part #G1400770L0
3.4 out of 5 Customer Rating
Brand image
Victaulic

14 75 77 78 Grade L Gasket ONLY 77

  • Fast #
  • Part #VDOMG1400770L0-NR
  • Item #5173740
  • Manufacturer Part #G1400770L0
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Requires Certification

Specifications

Material:
Silicone