14 90 Base Elbow 10-CB CDI T37-77 Import
14 90 Base Elbow 10-CB CDI T37-77 Import
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves for fast installation
- Fittings available from ¾ – 12" / 20 – 600 mm
- For coating options, download product submittal
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Specifications
- Ductile Iron Class:
- C110
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 14
- Fitting Size 2:
- 14
- Fitting Sizes:
- 14 in
- Material:
- Ductile Iron
- Type:
- VA140010PM0-NR
- UPC:
- 688304131554