14 in. Grooved Painted Advanced Groove System Ductile Iron 90 Degree Elbow

You last purchased this on
 
Victaulic

FireLock™ Style W10 14 in. Grooved Painted Advanced Groove System Ductile Iron 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style W10 14 in. Grooved Painted Advanced Groove System Ductile Iron 90 Degree Elbow

  • Fast #
  • Part #VW140010P00
  • Item #4154373
  • Manufacturer Part #W140010P00
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For coating options, download product submittal
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-395 Grade 65-45-15, ASTM A-53
Application:
Piping
Coating:
Painted
Collection:
FireLock™ Style W10
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
14 in
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Sizes:
14 in
Fitting Type:
Bend, Straight
Material:
Ductile Iron
NSF Certified:
No
Type:
VW140010P00
UL Listed:
Yes
Weight:
150.8 lb