This product requires certification to purchase.

14 Standard Grooved Tee TYPE STRN 730

Victaulic

14 Standard Grooved Tee TYPE STRN 730

  • Fast #
  • Part #VC140730PEB-NR
  • Item #434388
  • Manufacturer Part #C140730PEB
3.9 out of 5 Customer Rating
Brand image
Victaulic

14 Standard Grooved Tee TYPE STRN 730

  • Fast #
  • Part #VC140730PEB-NR
  • Item #434388
  • Manufacturer Part #C140730PEB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lighter than flanged Y-type strainers and provides straight-through flow for lower pressure drop
  • Sizes from 1-1/2 – 12" / DN40 –DN300
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • For AGS sizes 14 – 24", download publication 20.11 for information on Series W730
  • Requires Certification

Specifications

Fitting Sizes:
14 in x 14 in x 14 in
Material:
Carbon Steel
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UPC:
688304028625