This product requires certification to purchase.

14x10 ecc w51 agsxstd grv org

Victaulic

14x10 ecc w51 agsxstd grv org

  • Fast #
  • Part #VWG81051PF0
  • Item #3380791
  • Manufacturer Part #WG81051PF0
4.8 out of 5 Customer Rating
Brand image
Victaulic

14x10 ecc w51 agsxstd grv org

  • Fast #
  • Part #VWG81051PF0
  • Item #3380791
  • Manufacturer Part #WG81051PF0
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sizes from 14 - 60"; DN350 - DN1500
  • Requires Certification

Specifications

Coating:
Painted
Fitting Type:
Reducer
Material:
Carbon Steel
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UPC:
688304875953