This product requires certification to purchase.

16 Flange W741 Advanced Groove System E Black

Victaulic

16 Flange W741 Advanced Groove System E Black

  • Fast #
  • Part #VDOMW160741PE0-NR
  • Item #5175652
  • Manufacturer Part #W160741PE0
4.8 out of 5 Customer Rating
Brand image
Victaulic

16 Flange W741 Advanced Groove System E Black

  • Fast #
  • Part #VDOMW160741PE0-NR
  • Item #5175652
  • Manufacturer Part #W160741PE0
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
  • Sizes from 2 – 24"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
  • Requires Certification

Specifications

Coating:
Painted
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
Material:
Carbon Steel, Stainless Steel