16 in. Grade M Flush Seal Gasket
16 in. Grade M Flush Seal Gasket
Product Details
Product Details
- Provides a rigid or flexible joint on Class 53 or higher pipe
- Sizes from 3 – 36" / DN80 –DN900
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Optional coatings include orange enamel, coal tar epoxy, organic zinc primer and bituminous
- Regional availability, contact Victaulic for details
Specifications
- Diameter - Inside 1:
- 16
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Halogenated Butyl
- UPC:
- 688304069987
- Weight:
- 2.50