16x8 150# rsd fcd flg adp npl
16x8 150# rsd fcd flg adp npl
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sizes from 14 - 60"; DN350 - DN1500
Specifications
- Coating:
- Galvanized
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 16 in x 8 in
- Fitting Type:
- Reducing, Adapter
- Material:
- Carbon Steel
- UPC:
- 688304878169