2-1/2 75 77 78 Grade L Gasket ONLY 77
2-1/2 75 77 78 Grade L Gasket ONLY 77
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cross-ribbed, two piece housing construction
- Sizes from ¾ – 24" / DN20 –DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
Specifications
- Material:
- Silicone
- Type:
- VDOMG0240770L0-NR
- Weight:
- 0.10