This product requires certification to purchase.

2 1/2 76G CART GRV VLV 198.19 GPM DN65 GPM GXG

Victaulic

2 1/2 76G CART GRV VLV 198.19 GPM DN65 GPM GXG

  • Fast #
  • Part #VV02476G16W-NR
  • Item #10220268
  • Manufacturer Part #V02476G16W
3.6 out of 5 Customer Rating
Brand image
Victaulic

2 1/2 76G CART GRV VLV 198.19 GPM DN65 GPM GXG

  • Fast #
  • Part #VV02476G16W-NR
  • Item #10220268
  • Manufacturer Part #V02476G16W
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Sizes from 2½ – 6? | DN65 – DN150
  • Integrated orifice plate for direct flow measurement
  • Differential pressure range 1.9-87 psi | 13-600 kPa | 0.15-6 bar
  • Requires Certification

Specifications

Type:
VV06076G138-NR
UPC:
195150289549